Zoro Homepage

Condensate Pump, 1/100 gal, 1/50 hp

  • Mfr # 553517

  • Zoro # G1820765


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Condensate Pumps - Type
Mini-Split
Voltage
110-240VAC
Reservoir Size - Pumps
No Reservoir
Voltage - Pumps
110 to 240V AC
Reservoir Capacity - Pumps
No Reservoir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553517
Zoro #
G1820765
UPC #
010121150386
Country of Origin
China

Dimensions

Reservoir Size - Pumps
No Reservoir
Discharge Size - Pumps
1/4 in O. D.
Length
4 1/8 in
Cord Length
4.9 ft
Width
1 7/8 in
Height
2 3/8 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
1/4 in
Compatible Intake Pipe Size
3/16 in
Overall Length
4.13 in
Overall Width
1.88 in
Overall Height
2.38 in
For Inlet Pipe Diameter
1/2 in, 5/8 in, 3/4 in
For HVAC Heating Energy Size
34,000 BTU
For Discharge Pipe Diameter
1/4 in

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/16 hp, Includes Air Conditioner Trim, Inlet Filter, Line Set Kit, Wall Fasteners, Intake Connection Style Open, Maximum Feet of Head 60 ft, Maximum Flow Rate @ 10 Feet of Head 1.5 gph, Maximum Flow Rate @ 15 Feet of Head 1.3 gph, Maximum Flow Rate @ 1 Foot of Head 2.5 gph, Maximum Flow Rate @ 20 Feet of Head 1.2 gph, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 110/240V AC, Plenum Rated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.