Shop LITTLE GIANT PUMP

EffluentPump, 20ft, 15.0A, 0.5hp, 115VAC

  • Mfr # 620219
  • Zoro # G0881754

product price: 
$
996.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/2
Impeller Material
Cast Iron
Amps
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
620219
Zoro #
G0881754
UPC #
010121137837
Country of Origin
Mexico
Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Cast Iron
Amps
15 A
Body Material
Cast Iron
Max. Head
63 ft
Switch Actuation
Tether Float
Top Material
Cast Iron
Bearing Type
Ball
Voltage - Pumps
120V AC
Shaft Seal Material - Pumps
Carbon, Ceramic
Item - Effluent Pumps
Submersible Effluent Pump
GPM of Water @ 10 Ft. of Head
115
Hz
60 Hz
Switch Type - Pumps
Tether
Max. Head - Pumps
63 ft.
GPM of Water @ 20 Ft. of Head
108
Switch Type
Tether
Amps - Pumps
15.00
GPM of Water @ 40 Ft. of Head
70
Base Material
Cast Iron
Housing Material
Cast iron
Impeller Material - Pumps
Cast Iron
Duty
Continuous
Discharge NPT
2"
Input Phase AC
1
Thermal Protection
Thermal Protection
Pump HP
1/2
GPM of Water @ 45 Ft. of Head
43
GPM of Water @ 30 Ft. of Head
78
GPM of Water @ 25 Ft. of Head
98
GPM of Water @ 35 Ft. of Head
67
Shaft Seal
Carbon/Ceramic
GPM of Water @ 15 Ft. of Head
116
Pump Body Material
Cast Iron
Motor Type
Oil Filled
GPM of Water @ 55 Ft. of Head
20
Agency Compliance
cCSAus Listed
Handle
yes
Max. Liquid Temp.
120 Degrees F
GPM of Water @ 50 Ft. of Head
30
Voltage
115V
Phase
Single
Motor RPM
3450
GPM of Water @ 5 Ft. of Head
130
Includes
3 Conductor Cord
Pump RPM
3,450 RPM
Rated Voltage
115V AC
Flow Rate @ 40 Ft. of Head
57 gpm
Flow Rate @ 15 Ft. of Head
107 gpm
Alarm Included
No
RPM
3,450 RPM
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
98 gpm
Flow Rate @ 10 Ft. of Head
115 gpm
Switch Electrical Connection
Piggyback
Duty Cycle
Continuous
Discharge
2 in NPT
Requires Control Panel
No Control Panel Required
Standards
cCSAus Listed
Feet of Head - Maximum
63 ft
Rotation Speed - Maximum
3,450 RPM
Flow Rate @ 10 ft of Head
115 gpm
Flow Rate @ 20 ft of Head
98 gpm
Motor Housing Material
Cast Iron
Horsepower
1/2 hp
Discharge Gender
Female
Flow Rate @ 40 ft of Head
57 gpm
Current
15.0 A
Frequency
60 Hz
Power Source
Corded Electric
Liquid Temperature - Maximum
120 Degrees F
Volute Material
Cast Iron
Shaft Seal Type
Single Mechanical
Includes Alarm
No Alarm Included
Shaft Seal Material
Carbon/Ceramic
For Media Type
Effluent Water, Grey Water
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Cord Length
20 ft
Max. Diameter Solids
3/4 in
Cord Length - Pumps
20 ft.
Height
13-3/4"
Diameter
12-1/4"
Max. Dia. Solids
3/4"
Width
9 3/8 in
Manufacturers Warranty Length
2 yr
Min. Sump Pit Dia.
18 in
Discharge Dia.
2 in
Body Dia.
12 1/4 in
Minimum Water Depth
18 in
Overall Height
13 3/4 in
Width at Widest Point
9 3/8 in
Body Diameter
12 1/4 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in
Water Depth - Minimum
18 in
Discharge Diameter
2 in

Description

Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 15 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 115 gpm, Flow Rate @ 15 Ft. of Head 107 gpm, Flow Rate @ 20 Ft. of Head 98 gpm, Flow Rate @ 40 Ft. of Head 57 gpm, Max. Head 63 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 12 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.