Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 208to230VAC

  • Mfr # 9EC-CIA-RF

  • Zoro # G915820790


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Off Point
37 ft
Cord Length
20 ft
NEC Cord Designation
SJTW
Switch Actuation
Tether Float
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EC-CIA-RF
Zoro #
G915820790
UPC #
0010121003163
Country of Origin
China

Dimensions

Cord Length
20 ft
Body Diameter
8 3/8 in
Overall Height
11 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in

Details

Item
Effluent Pump
Off Point
37 ft
NEC Cord Designation
SJTW
Switch Actuation
Tether Float
Phase
Single
Impeller Material
Thermoplastic Elastomer
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
63 gpm
Shaft Seal Type
Single Mechanical
Duty Cycle
Continuous
Current
4.0 A/4.0 A
Switch Electrical Connection
Piggyback
Volute Material
Cast Iron
For Media Type
Effluent Water, Grey Water
Discharge Standard
NPT
Horsepower
1/2 hp
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
37 ft
Flow Rate @ 20 ft of Head
45 gpm
Standards
CSA Certified
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Series
9EC
Discharge Gender
Female
Power Source
Corded Electric
Liquid Temperature - Maximum
140 Degrees F
Rated Voltage
208 to 230V AC

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 37 ft, Overall Height 11 in, Cord Length 20 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.