Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 4.0A/4.0A, 0.5hp

  • Mfr # 9EC-CIM

  • Zoro # G615820717


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Thermoplastic Elastomer
NEC Cord Designation
SJTW
Cord Length
20 ft
Phase
Single
Off Point
37 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9EC-CIM
Zoro #
G615820717
UPC #
0010121003200
Country of Origin
China

Dimensions

Cord Length
20 ft
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Overall Height
11 in
Body Diameter
8 3/8 in

Details

Impeller Material
Thermoplastic Elastomer
NEC Cord Designation
SJTW
Phase
Single
Off Point
37 ft
Switch Actuation
No Switch Included
Item
Effluent Pump
Feet of Head - Maximum
37 ft
Shaft Seal Type
Single Mechanical
Horsepower
1/2 hp
Standards
CSA Certified
Volute Material
Cast Iron
Rated Voltage
208 to 230V AC
Discharge Gender
Female
Series
9EC
Switch Electrical Connection
No Switch Included
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Power Source
Corded Electric
Current
4.0 A/4.0 A
For Media Type
Effluent Water, Grey Water
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Flow Rate @ 20 ft of Head
45 gpm
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
63 gpm

Description

Effluent Pump, Rated Voltage 208 to 230V AC, Impeller Material Thermoplastic Elastomer, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 37 ft, Overall Height 11 in, Cord Length 20 ft, Duty Cycle Continuous, NEC Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.