Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EffluentPump, 20ft, 9.7A, 0.5hp, 208to230VAC

  • Mfr # 620220

  • Zoro # G801985213


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/2
Impeller Material
Cast Iron
Amps
9.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620220
Zoro #
G801985213
UPC #
0010121126305
Country of Origin
Multiple

Dimensions

Cord Length
20 ft
Overall Height
13 3/4 in
Width at Widest Point
12 1/4 in
Max. Diameter Solids
3/4 in
Discharge Dia.
2 in
Body Dia.
9 3/8 in
Manufacturers Warranty Length
3 yr
Min. Sump Pit Dia.
18 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
9 3/8 in
Solids Diameter - Maximum
3/4 in
Discharge Diameter
2 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Cast Iron
Amps
9.7 A
Body Material
Cast Iron
Max. Head
63 ft
Switch Actuation
No Switch Included
Flow Rate @ 40 Ft. of Head
57 gpm
Hz
60 Hz
Shaft Seal Material - Pumps
Carbon, Ceramic
Flow Rate @ 20 Ft. of Head
98 gpm
RPM
3,450 RPM
Phase
Single
Discharge
2 in FNPT
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
107 gpm
Max. Liquid Temp.
120 Degrees F
Rated Voltage
208 to 230V AC
Duty Cycle
Continuous, Intermittent
Flow Rate @ 10 Ft. of Head
115 gpm
Discharge Standard
NPT
Agency Compliance
cCSAus Listed
Series
WS50HM-12-20
Switch Electrical Connection
No Switch Included
Shaft Seal Type
Single Mechanical
For Media Type
Effluent Water, Grey Water
Feet of Head - Maximum
63 ft
Flow Rate @ 20 ft of Head
98 gpm
Liquid Temperature - Maximum
120 Degrees F
Shaft Seal Material
Carbon/Ceramic
Standards
cCSAus Listed
Volute Material
Cast Iron
Flow Rate @ 40 ft of Head
57 gpm
Current
9.7 A
Horsepower
1/2 hp
Rotation Speed - Maximum
3,450 RPM
Power Source
Corded Electric
Frequency
60 Hz
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
115 gpm
Motor Housing Material
Cast Iron

Description

Effluent Pump, HP 1/2, Rated Voltage 208 to 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9.7 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 115 gpm, Flow Rate @ 15 Ft. of Head 107 gpm, Flow Rate @ 20 Ft. of Head 98 gpm, Flow Rate @ 40 Ft. of Head 57 gpm, Max. Head 63 ft, Min. Sump Pit Dia. 18 in, Body Dia. 9 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.