Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Head Effluent Pump, 1/2hp, 115ft. Max

  • Mfr # 558225

  • Zoro # G1434194


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
10 ft
HP
1/2
Impeller Material
Celcon
Amps
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558225
Zoro #
G1434194
UPC #
010121120907
Country of Origin
United States

Dimensions

Cord Length
10 ft
Height
31"
Diameter
4"
Cord Length - Pumps
10 ft.
Max. Diameter Solids
Clear Water
Overall Height
31 in
Body Dia.
4 in
Discharge Dia.
1 1/4 in
Body Diameter
4 in
Discharge Diameter
1 1/4 in
Solids Diameter - Maximum
0 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Celcon
Amps
10 A
Body Material
Stainless Steel
Max. Head
115 ft
Switch Actuation
No Switch Included
GPM of Water @ 50 Ft. of Head
30
Max. Liquid Temp.
104 Degrees F
Shaft Seal Material - Pumps
Ceramic
Item - Effluent Pumps
High Head Filtered Submersible Effluent Pump
Voltage - Pumps
120VAC
Switch Type - Pumps
No Switch Included
GPM of Water @ 70 Ft. of Head
26
GPM of Water @ 25 Ft. of Head
35
Housing Material
Stainless Steel
Input Phase AC
1
Thermal Protection
Thermal Protection
Phase
Single
GPM of Water @ 80 Ft. of Head
23
Agency Compliance
cCSAus
GPM of Water @ 40 Ft. of Head
31
GPM of Water @ 60 Ft. of Head
28
Switch Type
None
Bearing Type
Sleeve
Voltage
115V
Base Material
Stainless Steel
Motor RPM
3450
Discharge NPT
1-1/4" F
Impeller Material - Pumps
Celcon
Pump HP
1/2
Max. Head - Pumps
115 ft.
GPM of Water @ 100 Ft. of Head
20.5
Pump Body Material
Stainless Steel
GPM of Water @ 90 Ft. of Head
21
Shaft Seal
Ceramic
Duty
Continuous
Amps - Pumps
10.00
Motor Type
Split Phase
GPM of Water @ 30 Ft. of Head
33
Flow Rate @ 60 Ft. of Head
28 gpm
Discharge Standard
NPT
Flow Rate @ 80 Ft. of Head
23 gpm
Flow Rate @ 40 Ft. of Head
31 gpm
Alarm Included
No
RPM
3,450 RPM
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Duty Cycle
Continuous
Flow Rate @ 100 Ft. of Head
14 gpm
Rated Voltage
115V AC
Discharge
1 1/4 in FNPT
Horsepower
1/2 hp
Shaft Seal Material
Ceramic
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
100 ft
Includes Alarm
No Alarm Included
Rotation Speed - Maximum
3,450 RPM
Current
10.0 A
For Media Type
Clear Water, Effluent Water, Grey Water
Motor Housing Material
Stainless Steel
Standards
cCSAus Listed
Liquid Temperature - Maximum
104 Degrees F
Power Source
Corded Electric

Description

Effluent Pump, HP 1/2, Rated Voltage 115V AC, Phase - Pumps 1, Amps 10 A, Body Material Stainless Steel, Impeller Material Celcon, Shaft Seal Material - Pumps Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 40 Ft. of Head 31 gpm, Flow Rate @ 60 Ft. of Head 28 gpm, Flow Rate @ 80 Ft. of Head 23 gpm, Flow Rate @ 100 Ft. of Head 14 gpm, Max. Head 115 ft, Body Dia. 4 in, Overall Height 31 in, Cord Length 10 ft, Discharge Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.