Zoro Homepage

High Head Effluent Pump, 1/2hp, 160ft. Max

  • Mfr # 558223

  • Zoro # G2797977


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
10 ft
HP
1/2
Impeller Material
Celcon
Amps
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558223
Zoro #
G2797977
UPC #
010121120891
Country of Origin
United States

Dimensions

Cord Length
10 ft
Cord Length - Pumps
10 ft.
Max. Diameter Solids
Clear Water
Height
31"
Diameter
4"
Overall Height
31 in
Body Dia.
4 in
Discharge Dia.
1 1/4 in
Solids Diameter - Maximum
0 in
Body Diameter
4 in
Discharge Diameter
1 1/4 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Celcon
Amps
10 A
Body Material
Stainless Steel
Max. Head
160 ft
Switch Actuation
No Switch Included
Max. Head - Pumps
160 ft.
GPM of Water @ 30 Ft. of Head
26
GPM of Water @ 90 Ft. of Head
17
Amps - Pumps
10.00
Voltage - Pumps
120VAC
Switch Type
None
Motor Type
Split Phase
Thermal Protection
Thermal Protection
Voltage
115V
GPM of Water @ 25 Ft. of Head
26
Impeller Material - Pumps
Celcon
Switch Type - Pumps
No Switch Included
GPM of Water @ 70 Ft. of Head
20
Pump Body Material
Stainless Steel
Input Phase AC
1
Bearing Type
Sleeve
Motor RPM
3450
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 50 Ft. of Head
24
Base Material
Stainless Steel
GPM of Water @ 100 Ft. of Head
16
GPM of Water @ 80 Ft. of Head
18
Housing Material
Stainless Steel
Duty
Continuous
GPM of Water @ 150 Ft. of Head
11
Pump HP
1/2
Agency Compliance
cCSAus
Discharge NPT
1-1/4" F
GPM of Water @ 40 Ft. of Head
25
Phase
Single
Shaft Seal
Ceramic
GPM of Water @ 60 Ft. of Head
22
Item - Effluent Pumps
High Head Filtered Submersible Effluent Pump
Shaft Seal Material - Pumps
Ceramic
Flow Rate @ 40 Ft. of Head
25 gpm
Discharge Gender
Female
Discharge Standard
NPT
Duty Cycle
Continuous
Alarm Included
No
Rated Voltage
115V AC
Flow Rate @ 150 Ft. of Head
8 gpm
Flow Rate @ 60 Ft. of Head
22 gpm
RPM
3,450 RPM
Flow Rate @ 100 Ft. of Head
20 gpm
Flow Rate @ 80 Ft. of Head
18 gpm
Switch Electrical Connection
No Switch Included
Discharge
1 1/4 in FNPT
Feet of Head - Maximum
150 ft
Power Source
Corded Electric
Current
10.0 A
Shaft Seal Material
Ceramic
Horsepower
1/2 hp
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
3,450 RPM
Includes Alarm
No Alarm Included
Motor Housing Material
Stainless Steel
Requires Control Panel
No Control Panel Required
Standards
cCSAus Listed
For Media Type
Clear Water, Effluent Water, Grey Water

Description

Effluent Pump, HP 1/2, Rated Voltage 115V AC, Phase - Pumps 1, Amps 10 A, Body Material Stainless Steel, Impeller Material Celcon, Shaft Seal Material - Pumps Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 40 Ft. of Head 25 gpm, Flow Rate @ 60 Ft. of Head 22 gpm, Flow Rate @ 80 Ft. of Head 18 gpm, Flow Rate @ 100 Ft. of Head 20 gpm, Flow Rate @ 150 Ft. of Head 8 gpm, Max. Head 160 ft, Body Dia. 4 in, Overall Height 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.