Shop LITTLE GIANT PUMP
See all product information
Create Account
Neutralizer Canister
- Mfr # NC-2-220H
- Zoro # G316592272
product price:Â
$
94.15
/ea
Key Features
Connection Gender
Female
Mounting Orientation
Horizontal
Container Width
4 in
For Appliance Cooling Power
220,000 BtuH
Container Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NC-2-220H
- Zoro #
- G316592272
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Width
- 4 in
- Container Height
- 4 in
- Connection Size
- 1 3/8 in
- Container Length
- 20 in
Details
- Item
- Condensate Neutralizer
- Connection Gender
- Female
- Mounting Orientation
- Horizontal
- For Appliance Cooling Power
- 220,000 BtuH
- Connection Type
- NPT
- Product Type
- Condensate Neutralizer
- Compatible Product Type
- Boilers, Furnaces, Tankless Water Heaters
Description
Neutralizer Canister