Zoro Homepage

NO External Control Mode Float Switch 115VAC

  • Mfr # 513636

  • Zoro # G2035665


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Diaphragm
Voltage
115VAC
Max. Pressure
18 psi
Amps
10 A
Type
External Control Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513636
Zoro #
G2035665
UPC #
010121149670
Country of Origin
United States

Dimensions

Float Switch Cord Length
20 ft.
Manufacturers Warranty Length
3 yr
Float Length
3 in
Cord Length
20 ft
Float Diameter
3 in

Details

Switch Type
Diaphragm
Voltage
115VAC
Max. Pressure
18 psi
Item
Float Switch
Amps
10 A
Type
External Control Mode
Operation
Electronic
For Use With
Liquid
Max. Pressure (PSI)
18
Electrical Connection - Pumps
Plug
Max. Wattage
1150
Series
Pit+Plus Sr - PPSEWA
Max. Liquid Temp.
120 Degrees F
Electrical Connection (Pumps)
Plug
Wire Gauge
18
Float Switch Off Point
2" to 6" Above Base
Mounts
Vertical
Connection
Plug
Float Switch Contact Form
Normally Open
Float Switch On Point
9" to 14" Above Base
Body Material
PVC/Polypropylene
Float Material
Polypropylene
Contact Form
Normally Open
Standards
UL, CSA
Includes
Alarm, Switch
Electrical Connection
Piggy-Back Plug
Rated Voltage
115V AC
Switch Actuation
Tether Float
Contact Default
Normally Open
Off Point
3 in Above Base
On Point
11-1/4 in Above Base
NEC Cord Designation
SJTW
Compatible Pump Type
Sewage Pump
Actuation Method
Sensor
Electric Load Current - Maximum
16A @ 125/250V AC
Number of Floats
2
Running Current - Maximum
16 A
Liquid Temperature - Maximum
135 Degrees F
Compatible Manufacturer Part Number
Pit+Plus Sr Series
Starting Current - Maximum
20 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.