Plug-In Utility Pump, 10ft, 8.125 in H, 115V AC

  • Mfr # 505723

  • Zoro # G901985212


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
HP
1/6
Switch Actuation
No Switch Included
Body Material
Cast Aluminum
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505723
Zoro #
G901985212
UPC #
0029753004585
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
1 yr
Width at Widest Point
6 1/8 in
Overall Height
8 1/8 in
Discharge Dia.
1 in
Sump Pit Diameter - Minimum
7 in
Solids Diameter - Maximum
1/16 in
Discharge Internal Diameter
1 in
Depth Pumped - Minimum
1/16 in
Operating Water Depth - Minimum
1/2 in
Body Diameter
4 3/8 in

Details

Power Source
Corded Electric
HP
1/6
Switch Actuation
No Switch Included
Body Material
Cast Aluminum
Max. Head
26 ft
RPM
3,450 RPM
Hz
60 Hz
Phase
Single
Max. Liquid Temp.
120 Degrees F
Amps
2 AC A
Series
5-MSP
Impeller Material
Nylon
Includes
3/4 in GHT
Shaft Seal Material - Pumps
Fluoroelastomer
Agency Compliance
cULus
Item
Plug-In Utility Pump
Duty Cycle
Continuous
Discharge
1 in FNPT
Flow Rate @ 20 Ft. of Head
8.8 gpm
Discharge Gender
Female
Discharge Standard
NPT
Flow Rate @ 10 Ft. of Head
19.85 gpm
Rated Voltage
115V AC
Flow Rate @ 5 Ft. of Head
23.25 gpm
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Fluoroelastomer
Flow Rate @ 5 ft of Head
23.3 gpm
Flow Rate - Maximum
25 gpm
Feet of Head - Maximum
26 ft
Frequency
60 Hz
Liquid Temperature - Maximum
86 Degrees F
Motor Housing Material
Aluminum
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Horsepower
1/6 hp
Current
2.00 A
Flow Rate @ 10 ft of Head
19.9 gpm
For Media Type
Clear Water
Standards
cULus
Volute Material
Nylon

Description

Continuous-duty rated for homeowner, DIYer, and contractor, Little Giant's 5-Series utility pump is the embodiment of endurance and performance from a utility pump. Multiple switch options for automatic operation give application flexibility. Available in different cord lengths to meet your specific application needs. Weighing just under 8 lbs and producing 1500 gph, the 5-Series utility pump is truly a Little Giant! The compact and robust 5-Series utility pump is rated for continuous duty - allowing for a wide range of applications and uses. Featuring six models, these fully submersible pumps are ideal for light commercial and multipurpose residential applications where water removal, transfer, or circulation is necessary. Features & Benefits


•1/6 horsepower oil-free PSC motor is environmentally friendly and delivers 1500 gph maximum capacity
•Epoxy-coated cast aluminum pump housing gives strength and heat dissipation for both consumer and professional use
•1" discharge with 3/4" garden hose adapter
•Removable screen for easy cleaning
•1/8" pump down with screen and 1/16" pump down without screen reduces cleanup time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.