Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewage Ejector System, 1/2 hp, 120V AC

  • Mfr # 511662

  • Zoro # G1617905


product price: $907.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Max. Liquid Temp.
120 Degrees F
Amps
9.5
GPM of Water @ 10 Ft. of Head
95
Outlet
2"
Cord Length - Pumps
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511662
Zoro #
G1617905
UPC #
010121147751
Country of Origin
United States

Dimensions

Cord Length - Pumps
20 ft.
Cord Size
18-3
Basin Dia.
24 in
Basin Height
32 5/8 in
Cord Length
20 ft
Tank Length
24"
Pump Discharge Diameter
2 in
Inlet Dia.
4 in
Vent Size
2 in
Inlet Diameter
4 in
Basin Diameter
24 in
For Vent Pipe Diameter
2 in
Discharge Diameter
2 in

Details

Max. Liquid Temp.
120 Degrees F
Amps
9.5
GPM of Water @ 10 Ft. of Head
95
Outlet
2"
Discharge NPT
2" F
Input Phase AC
1
Amps - Pumps
9.50
HP
1/2
Switch Type - Pumps
Vertical
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Voltage - Pumps
120VAC
Item
Sewage Ejector System
GPM of Water @ 20 Ft. of Head
25
Application
Sewage Transfer
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
Pump HP
1/2
Voltage
115
Max. Head - Pumps
25 ft.
Cover Material
Structural Foam Polyethylene
Motor RPM
1750
Hz
60 Hz
GPM of Water @ 5 Ft. of Head
120
Inlet
4 in
GPM of Water @ 15 Ft. of Head
70
Basin Capacity
41 gal
Phase
Single
Max. Head
25 ft
Pump Body Material
Polyethylene
RPM
1,750 RPM
Switch Electrical Connection
Piggyback
Number of Pumps
1
Switch Actuation
Tether Float
Phase - Pumps
1
Flow Rate @ 10 Ft. of Head
95 gpm
Alarm Included
Yes
Rated Voltage
120V AC
Flow Rate @ 5 Ft. of Head
120 gpm
Flow Rate @ 20 Ft. of Head
25 gpm
Flow Rate @ 15 Ft. of Head
70 gpm
Alarm Application
Indoor
Includes Alarm
Alarm Included
Horsepower
1/2 hp
Rotation Speed - Maximum
1,750 RPM
Flow Rate @ 10 ft of Head
95 gpm
Feet of Head - Maximum
25 ft
Frequency
60 Hz
Liquid Temperature - Maximum
120 Degrees F

Description

Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 120 gpm, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 25 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 32 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.