Little Giant Pump

Sewage Pump, 60 Hz, three-phase, 2 hp


product price: $1,564.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • HP 2
  • Phase - Pumps 3
  • Switch Actuation Manual
  • Body Material Cast Iron
  • Flow Rate @ 10 Ft. of Head 205 gpm
See all product information

Product Information

Dimensions

Max. Diameter Solids 2 in
Discharge Dia. 3 in
Min. Sump Pit Dia. 18 in
Width at Widest Point 13 in
Manufacturers Warranty Length 3 yr
Cord Length 20 ft
Overall Height 18 13/32 in
Body Dia. 8 2/5 in

Details

HP 2
Phase - Pumps 3
Switch Actuation Manual
Body Material Cast Iron
Flow Rate @ 10 Ft. of Head 205 gpm
Max. Head 77 ft
Impeller Material Brass
Hz 60 Hz
Amps 6.1 A
Discharge Standard NPT
Max. Liquid Temp. 140 Degrees F
Motor Type Permanent Split Capacitor
Agency Compliance cCSAus Listed
Item Sewage Pump
RPM 3,200 RPM
Shaft Seal Material - Pumps Carbon, Ceramic
Thermal Protection Yes
Flow Rate @ 20 Ft. of Head 168 gpm
Discharge Gender Female
Series 20S-CIM
Duty Cycle Continuous
Discharge 3 in FNPT
Switch Electrical Connection Manual
Gauge/Conductor 14/4
Flow Rate @ 40 Ft. of Head 120 gpm
Rated Voltage 460V AC
Flow Rate @ 15 Ft. of Head 190 gpm
Flow Rate @ 60 Ft. of Head 55 gpm

Description

Sewage Pump, HP 2, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Amps 6.1 A, Motor Type Permanent Split Capacitor, Body Material Cast Iron, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Manual, Switch Electrical Connection Manual, Flow Rate @ 10 Ft. of Head 205 gpm, Flow Rate @ 15 Ft. of Head 190 gpm, Flow Rate @ 20 Ft. of Head 168 gpm, Flow Rate @ 40 Ft. of Head 120 gpm, Flow Rate @ 60 Ft. of Head 55 gpm, Max. Diameter Solids 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.