Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewage System, 1/2HP, 4inx2in, 9.5A, 41 gal.

  • Mfr # 511685

  • Zoro # G1618255


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Amps - Pumps
9.50
Cord Length - Pumps
20 ft.
Outlet
2"
Cover Material
Structural Foam Polyethylene
Switch Type - Pumps
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511685
Zoro #
G1618255
UPC #
010121147980
Country of Origin
United States

Dimensions

Cord Length - Pumps
20 ft.
Basin Height
32 5/8 in
Cord Length
20 ft
Cord Size
18-3
Tank Length
24"
Basin Dia.
24 in
Vent Size
2 in
Pump Discharge Diameter
2 in
Inlet Dia.
4 in
Basin Diameter
24 in
Inlet Diameter
4 in
Discharge Diameter
2 in
For Vent Pipe Diameter
2 in

Details

Amps - Pumps
9.50
Outlet
2"
Cover Material
Structural Foam Polyethylene
Switch Type - Pumps
Vertical
Item - Sump/Sewage Pump Systems
Simplex Sewage System
Basin Capacity
41 gal
GPM of Water @ 20 Ft. of Head
25
Features
Radial Rib Design for Extra Strength, Molded Inlet Hub, Pump Access Cover
HP
1/2
GPM of Water @ 10 Ft. of Head
95
GPM of Water @ 5 Ft. of Head
120
Item
Sewage Ejector System
Hz
60 Hz
Voltage
115
Inlet
4 in
Max. Head - Pumps
25 ft.
Max. Liquid Temp.
120 Degrees F
Application
Sewage Transfer
Voltage - Pumps
120VAC
Pump HP
1/2
GPM of Water @ 15 Ft. of Head
70
Input Phase AC
1
Amps
9.5
Discharge NPT
2" F
Phase
Single
Motor RPM
1750
Pump Body Material
Polyethylene
Max. Head
25 ft
RPM
1,750 RPM
Flow Rate @ 5 Ft. of Head
120 gpm
Flow Rate @ 15 Ft. of Head
70 gpm
Flow Rate @ 20 Ft. of Head
25 gpm
Phase - Pumps
1
Alarm Included
No
Switch Electrical Connection
Piggyback
Flow Rate @ 10 Ft. of Head
95 gpm
Switch Actuation
Diaphragm
Number of Pumps
1
Rated Voltage
120V AC
Includes Alarm
No Alarm Included
Flow Rate @ 10 ft of Head
95 gpm
Frequency
60 Hz
Horsepower
1/2 hp
Rotation Speed - Maximum
1,750 RPM
Feet of Head - Maximum
25 ft
Liquid Temperature - Maximum
120 Degrees F

Description

Sewage Ejector System, HP 1/2, Number of Pumps 1, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Switch Actuation Diaphragm, Switch Electrical Connection Piggyback, Pump Body Material Polyethylene, Flow Rate @ 5 Ft. of Head 120 gpm, Flow Rate @ 10 Ft. of Head 95 gpm, Flow Rate @ 15 Ft. of Head 70 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Cord Length 20 ft, Max. Liquid Temp. 120 Degrees F, Max. Head 25 ft, RPM 1,750 RPM, Basin Capacity 41 gal, Basin Dia. 24 in, Basin Height 32 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.