Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 20ft, 0.5hp, 115VAC

  • Mfr # 10SC-CIM

  • Zoro # G515820787


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Nylon
Cord Length
20 ft
Phase
Single
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC-CIM
Zoro #
G515820787
UPC #
0010121002937
Country of Origin
China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
3 in
Body Diameter
9 1/2 in
Overall Height
14 in
Solids Diameter - Maximum
2 in
Width at Widest Point
11 3/4 in
Sump Pit Diameter - Minimum
18 in

Details

Impeller Material
Nylon
Item
Sewage Ejector Pump
Phase
Single
Switch Actuation
No Switch Included
For Media Type
Sewage Water
Flow Rate @ 10 ft of Head
110 gpm
Series
10SC-CIM
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Standards
CSA
Discharge Orientation
Vertical
Frequency
60 Hz
Duty Cycle
Continuous
Current
11.50 A
Liquid Temperature - Maximum
140 Degrees F
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Rated Voltage
115V AC
Feet of Head - Maximum
25 ft
Rotation Speed - Maximum
3,450 RPM
Discharge Standard
NPT
Volute Material
Cast Iron
Horsepower
1/2 hp
Requires Control Panel
No Control Panel Required
Discharge Gender
Female
Switch Electrical Connection
No Switch Included

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Nylon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 11 3/4 in, Overall Height 14 in, Cord Length 20 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.