Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 50ft, 0.5hp, 115VAC

  • Mfr # 10SC-CIM

  • Zoro # G115820798


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Phase
Single
Impeller Material
Nylon
Switch Actuation
No Switch Included
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SC-CIM
Zoro #
G115820798
UPC #
0010121002920
Country of Origin
China

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
2 in
Body Diameter
8 5/8 in
Discharge Diameter
2 in
Overall Height
14 in
Width at Widest Point
10 3/8 in

Details

Item
Sewage Ejector Pump
Phase
Single
Impeller Material
Nylon
Switch Actuation
No Switch Included
Standards
CSA
Liquid Temperature - Maximum
140 Degrees F
Motor Housing Material
Cast Iron
Duty Cycle
Continuous
Requires Control Panel
No Control Panel Required
Discharge Orientation
Vertical
Discharge Standard
NPT
Flow Rate @ 10 ft of Head
100 gpm
Horsepower
1/2 hp
Current
11.00 A
Volute Material
Cast Iron
Rated Voltage
115V AC
Feet of Head - Maximum
25 ft
For Media Type
Sewage Water
Series
10SC-CIM
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Frequency
60 Hz
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Power Source
Corded Electric

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Nylon, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 10 3/8 in, Overall Height 14 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.