Little Giant Pump

Subm Pump Mtr, 1 Ph, 2 HP, 230V, 4 In, 3 Wire


product price: $1,080.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Phase Single
  • Dia. 4 in
  • HP 2
  • Voltage 230V AC
  • Number of Wires 3
See all product information

Product Information

Dimensions

Dia. 4 in
Lead Length 48 in
Height 15 1/8 in
Body Dia. 4 in

Details

Item Deep Well Submersible Pump Motor
Phase Single
HP 2
Voltage 230V AC
Number of Wires 3
RPM Range 3,001-3,600
Motor Service Factor 1.25
Motor Bearings Thrust
Nameplate RPM 3,450
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Nonventilated
Shaft Material Splined Stainless Steel
Motor Application Pump
Motor Shaft Rotation CCWSE
Stator Type Hermetically Sealed
Starter Required No
Full Load Amps 10.0
Overload Relay Required No
Diaphragm Type Pressure Equalizing
Hz 60 Hz
Motor Thermal Protection Manual
Max. SF Amps 13.2
Max. Ambient Temp. 86 Degrees F
Motor Sub Application Deep Well Submersible Pump
Thrust Rating 650 lb
Shell Material Corrosion Resistant Stainless Steel
Standards ANSI/NSF 61 Certified, CSA Certified, Industry Standard NEMA Mounting Dimensions, UL 778 Recognized
Weight 33 lb
Usable @ 208V No
No. of Speeds 1
Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Bearing Protection Water Slingers
Duty Cycle Continuous
Usable @ 200V No

Description

Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Hz 60 Hz, Full Load Amps 10.0, Height 15 1/8 in, HP 2, Lead Length 48 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 13.2, Motor Application Pump, Motor Bearings Thrust, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Nonventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.