Shop All Deep Well Submersible Pump Motors
Little Giant Pump
Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 3 Wire
Mfr # 558757
Zoro # G3334974
original price:
$663.52
22% off
Free Shipping & Returns
$514.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Dia. 4 in
- HP 1/2
- Voltage 230V AC
- Number of Wires 3
Product Information
- Brand Little Giant Pump
- MFR # 558757
- Zoro # G3334974
- UPC # 737946889399
- Country of Origin Mexico
- Category Deep Well Submersible Pump Motors
Dimensions
Dia. | 4 in |
Height | 9 1/2 in |
Lead Length | 48 in |
Body Dia. | 4 in |
Details
Description
Deep Well Submersible Pump Motor, Bearing Protection Water Slingers, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, For Pump Number 10FA05P4-3W115, 10FA05S4-3W115, 10FV05P4-3W115, 10FV05S4-3W115, 15FA05P4-3W115, 15FA05S4-3W115, 15FV05P4-3W115, 15FV05S4-3W115, 5FA05P4-3W115, 5FV05P4-3W115, 5FV05S4-3W115, 7FA05P4-3W115, 7FA05S4-3W115, 7FV05P4-3W115, 7FV05S4-3W115, Mfr No. 5FA05S4-3W115, Hz 60 Hz, Full Load Amps 5.0, Height 9 1/2 in, HP 1/2, Lead Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Torque Overload Accessory- 700A Series Friction Facing (700A TL FACING (2) PB)
- TOMPKINS Hydraulic Fitting-Flange12MJ-12FL C62 90 FORGED (FG6892-12-12)
- GUARDAIR King Safety Cable (500A04)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-31-G)
- LITTLE GIANT PUMP Subm Pump Mtr, 1ph, 1/2hp, 230V, 4 In, 2 Wire (558758)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2445049004GS)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1/2 HP (137412)
- Little Giant Pump Deep Well Submersible Pump Motors