Submersible Pump, 1 1/2 hp, 230V AC, 2 Wires, 10.6 A, 8 Stages, 22 gpm

  • Mfr # 559169

  • Zoro # G805293406


product price:  $3,321.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
2
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559169
Zoro #
G805293406
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Submersible Pump
HP
1 1/2 hp
Number of Wires
2
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
22 gpm
Number of Stages
8
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
26 gpm
Flow Rate @ 100 Ft. @ 50 PSI
23 gpm
Impeller Material
Acetal
Shaft Material
17-4 PH Stainless Steel
Phase
Single
Flow Rate @ 150 Ft. @ 40 PSI
19.5 gpm
Max. Head
280 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
For Media Type
Clear Water
Thermal Protection
Auto
Pump Technology
Centrifugal
Priming
Self-Priming
Full Load Current
10.6 A
Frequency
60 Hz
Net Positive Suction Head Required
2 ft of head
Best Efficiency Head
140 ft
Discharge Gender
Female
Media Temperature - Minimum
33 Degrees F
Series
W22G15S8-22S
Power Source
Corded Electric
Flow Rate - Maximum
30 gpm
Best Efficiency Flow
24 gpm
NSF Certifications for Food and Drinking Water
NSF 61
Requires Control Panel
No Control Panel Required
Horsepower
1 1/2 hp
Number of Speeds
1
Media Temperature - Maximum
120 Degrees F
Product Type
Submersible Deep Well Pump
Installation
Submersible
Feet of Head - Maximum
289 ft
Discharge Standard
NPT

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 8, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 22 gpm, Flow Rate @ 100 Ft. @ 40 PSI 26 gpm, Flow Rate @ 100 Ft. @ 50 PSI 23 gpm, Flow Rate @ 150 Ft. @ 40 PSI 19.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 280 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.