Submersible Pump, 1/2 hp, 115V AC, 3 Wires, 10 A, 5 Stages, 12 gpm

  • Mfr # 559176

  • Zoro # G005293480


product price:  $1,238.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Number of Wires
3
Amps
10 A
Rated Voltage
115V AC
Phase - Pumps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559176
Zoro #
G005293480
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Pump Diameter
3.9 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr

Details

Item
Submersible Pump
HP
1/2 hp
Number of Wires
3
Amps
10 A
Rated Voltage
115V AC
Phase - Pumps
1
Nominal Flow Rate
12 gpm
Number of Stages
5
Discharge Head Material
Thermoplastic
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Phase
Single
Max. Head
244 ft
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Net Positive Suction Head Required
2 ft of head
Discharge Standard
NPT
Media Temperature - Minimum
33 Degrees F
Media Temperature - Maximum
120 Degrees F
Series
W12G05S5-31P
Best Efficiency Flow
13 gpm
Priming
Self-Priming
Power Source
Corded Electric
Product Type
Submersible Deep Well Pump
Pump Technology
Centrifugal
Feet of Head - Maximum
212 ft
Number of Speeds
1
Frequency
60 Hz
For Media Type
Clear Water
Best Efficiency Head
60 ft
Discharge Gender
Female
Installation
Submersible
Requires Control Panel
Control Panel Required
Full Load Current
10 A
Horsepower
1/2 hp
Thermal Protection
Auto
Flow Rate - Maximum
16.3 gpm
NSF Certifications for Food and Drinking Water
NSF 61

Description

Submersible Pump, HP 1/2 hp, Rated Voltage 115V AC, Amps 10 A, Phase - Pumps 1, Number of Stages 5, Number of Wires 3, Discharge Head Material Thermoplastic, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 12 gpm, Flow Rate @ 100 Ft. @ 40 PSI Not Applicable, Flow Rate @ 100 Ft. @ 50 PSI Not Applicable, Flow Rate @ 150 Ft. @ 40 PSI Not Applicable, Flow Rate @ 150 Ft. @ 50 PSI Not Applicable, Max. Head 244 ft, Discharge Dia. 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.