Submersible Sump Pump, 10ft, 11.125 in, 115V AC

  • Mfr # 506801

  • Zoro # G201968816


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
506801
Zoro #
G201968816
UPC #
0010121148987
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Min. Sump Pit Dia.
12 in
Max. Diameter Solids
1/2 in
Width at Widest Point
8 7/8 in
Discharge Dia.
1 1/2 in
Overall Height
11 1/8 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Body Diameter
8 1/2 in

Details

HP
1/3
Hz
60 Hz
Impeller Material
Nylon
Max. Head
28 ft
Phase
Single
NEC Cord Designation
SJTW
Item
Submersible Sump Pump
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber
Base Material
Polypropylene
Max. Liquid Temp.
140 Degrees F
Thermal Protection
Auto
Gauge/Conductor
18/3
Agency Compliance
cCSAus Listed
Application
Dewatering, Transfer, Waste Removal
Alarm Included
No
Amps
5.0 A
Discharge Gender
Female
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
50 gpm
Discharge
1 1/2 in FNPT
Switch Electrical Connection
No Switch Included
Flow Rate @ 20 Ft. of Head
34 gpm
Discharge Standard
NPT
Series
6EC-CIM
Flow Rate @ 5 Ft. of Head
53 gpm
Flow Rate @ 15 Ft. of Head
42 gpm
Duty Cycle
Continuous
Rated Voltage
115V AC
Switch Actuation
No Switch Included
Feet of Head - Maximum
28 ft
Requires Control Panel
No Control Panel Required
Flow Rate @ 10 ft of Head
50 gpm
Frequency
60 Hz
Installation
Submersible
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/3 hp
Standards
cCSAus
Impeller Design
Semi-Open
Motor Housing Material
Cast Iron
Liquid Temperature - Maximum
140 Degrees F
Shaft Seal Material
Ceramic/Nitrile Rubber
Power Source
Corded Electric
Includes Alarm
No Alarm Included
Current
5.0 A
For Industry
Residential
Operation
Manual
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Shaft Seal Type
Single Mechanical
For Media Type
Effluent Water

Description

Submersible Sump Pump, HP 1/3, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.0 A, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Body Material Cast Iron, Impeller Material Nylon, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Flow Rate @ 5 Ft. of Head 53 gpm, Flow Rate @ 10 Ft. of Head 50 gpm, Flow Rate @ 15 Ft. of Head 42 gpm, Flow Rate @ 20 Ft. of Head 34 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.