Shop LITTLE GIANT PUMP

Submersible Well Pump Head, 2 hp, 9 Stages, 35 gpm

  • Mfr # 558525
  • Zoro # G107844689

product price: 
$
1,743.20
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Nominal Flow Rate
35 gpm
Number of Stages
9
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
46 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
558525
Zoro #
G107844689
UPC #
-
Country of Origin
Mexico
HP
2 hp
Item
Submersible Well Pump Head
Nominal Flow Rate
35 gpm
Number of Stages
9
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
46 gpm
Flow Rate @ 100 Ft. @ 50 PSI
46 gpm
Shaft Material
Stainless Steel
Impeller Material
Celcon
Max. Head
290 ft
Flow Rate @ 50 Ft. @ 50 PSI
41 gpm
Flow Rate @ 150 Ft. @ 50 PSI
23 gpm
Required Motor HP
2 hp
Flow Rate @ 50 Ft. @ 40 PSI
45 gpm
Head Material
Stainless Steel
Flow Rate @ 150 Ft. @ 40 PSI
32 gpm
Max. Operating Temp.
120 Degrees F
Application
Ground Water Extraction
Media Temperature - Minimum
120 Degrees F
Feet of Head - Maximum
300 ft
Best Efficiency Head
120 ft
Required Motor Horsepower
2 hp
Installation
Submersible
Pump Technology
Centrifugal
Flow Rate - Maximum
46 gpm
Best Efficiency Flow
38 gpm
For Media Type
Clear Water
Product Type
Submersible Deep Well Pump Head
NSF Certifications for Food and Drinking Water
NSF 61
Discharge Gender
Female
Power Source
Corded Electric
Discharge Standard
NPT
Series
W35G20S09-PE
Media Temperature - Maximum
120 Degrees F
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Discharge Dia.
2 in
Discharge Diameter
2 in
Pump Diameter
3.9 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 35 gpm, 2 hp, 9 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •35 gpm / 8 m3h, 2 hp / 1.5 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.