Shop VEVOR
See all product information
Create Account
Deep Well Submersible Pump Stainless Steel Water Pump 1HP 115V 37GPM 207ft
- Mfr # 4SSM5/6
- Zoro # G623372307
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
RPM
3,450 RPM
IP Rating
IP68
Material
Stainless Steel
Pump Diameter
4 in (10.2 cm)
Width (In.)
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SSM5/6
- Zoro #
- G623372307
- UPC #
- 840281544714
- Country of Origin
- China
- RPM
- 3,450 RPM
- IP Rating
- IP68
- Material
- Stainless Steel
- Rated Voltage
- 115 V
- Sand Resistant
- <5%
- Max. Head (Ft.)
- 207 ft (63 m)
- HP
- 1 hp
- Compliance
- ETL
- Nominal Flow Rate
- 37 GPM (140 L/min)
- Operating Temp.
- 32°F-104°F (0°C-40°C)
- Discharge Port (In.)
- 1-1/4" NPT (3.2 cm NPT)
- Number of Stages
- 6
- Watts
- 750 W
- Item
- AC Deep Well Pumps
Dimensions
- Pump Diameter
- 4 in (10.2 cm)
- Width (In.)
- 6.3 in
- Length (In.)
- 37.8 in
- Cord Length
- 33 ft (10 m)
- Height (In.)
- 4.73 in
Description
VEVOR Deep Well Submersible Pump, 1HP 115V/60Hz, 37gpm Flow 207ft Head, with 33ft Electric Cord, 4" Stainless Steel Water Pump for Industrial, Irrigation&Home Use, IP68 Waterproof Grade Stainless Steel Construction Install in No Time Designed with You in Mind Large Flow & High Head Lift Unstoppable Copper Motor Wide Application Max. Speed: 3450 r/min,Max. Head: 207 ft/63 m,Pump Diameter: 4"/10.2 cm,Waterproof Grade: IP68,Electric Cord Length: 33 ft/10 m,Material: Stainless Steel,Discharge Size: 1-1/4" NPT (3.2 cm NPT),Insulation Class: F,Sand Resistant: <5%,Work Temperature: 32 DegF-104 DegF/0 DegC-40 DegC,Certification: ETL,Impeller Stages: 6,Max. Flow: 37GPM (140L/min),Voltage: 115V/60Hz,Model: 4SSM5/6,Power: 1HP/750W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.