Submersible Well Pump Head, 3 hp, Not Applicable Wires, Not Applicable, 10 Stages, 60 gpm

  • Mfr # 558529
  • Zoro # G107844726
product price: 
$
2,310.40
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Nominal Flow Rate
60 gpm
Number of Stages
10
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
73 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
558529
Zoro #
G107844726
UPC #
-
Country of Origin
Mexico

Dimensions

Discharge Dia.
2 in
Bore Diameter - Minimum
4 in
Manufacturer Warranty Length
2 yr
Discharge Diameter
2 in
Pump Diameter
3.9 in

Details

HP
3 hp
Item
Submersible Well Pump Head
Nominal Flow Rate
60 gpm
Number of Stages
10
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
73 gpm
Flow Rate @ 100 Ft. @ 50 PSI
70 gpm
Shaft Material
Stainless Steel
Impeller Material
Noryl
Max. Head
300 ft
Flow Rate @ 50 Ft. @ 50 PSI
59 gpm
Flow Rate @ 150 Ft. @ 40 PSI
30 gpm
Required Motor HP
3 hp
Flow Rate @ 50 Ft. @ 40 PSI
65 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 50 PSI
15 gpm
Head Material
Stainless Steel
Application
Ground Water Extraction
For Media Type
Clear Water
Best Efficiency Flow
63 gpm
Discharge Standard
NPT
Required Motor Horsepower
3 hp
Power Source
Corded Electric
Pump Technology
Centrifugal
NSF Certifications for Food and Drinking Water
NSF 61
Feet of Head - Maximum
300 ft
Discharge Gender
Female
Media Temperature - Minimum
120 Degrees F
Flow Rate - Maximum
82 gpm
Media Temperature - Maximum
120 Degrees F
Installation
Submersible
Series
W60G30S10-PE
Product Type
Submersible Deep Well Pump Head
Best Efficiency Head
80 ft
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 60 gpm, 3 hp, 10 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •60 gpm / 14 m3h, 3 hp / 2.2 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews