Shop VEVOR
See all product information
Create Account
Deep Well Submersible Pump Stainless Steel Water Pump 3HP 230V 37GPM 640ft
- Mfr # 4SSM5/18
- Zoro # G923372762
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Rated Voltage
230 V
Material
Stainless Steel
Watts
2,200 W
Cord Length
33 ft (10 m)
Width (In.)
8.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SSM5/18
- Zoro #
- G923372762
- UPC #
- 840281544738
- Country of Origin
- China
- Rated Voltage
- 230 V
- Material
- Stainless Steel
- Watts
- 2,200 W
- Sand Resistant
- <5%
- Item
- AC Deep Well Pumps
- Number of Stages
- 18
- Operating Temp.
- 32°F-104°F (0°C-40°C)
- Max. Head (Ft.)
- 640 ft (195 m)
- Compliance
- ETL
- Nominal Flow Rate
- 37 GPM (140 L/min)
- RPM
- 3,450 RPM
- Discharge Port (In.)
- 1-1/4" NPT (3.2 cm NPT)
- IP Rating
- IP68
- HP
- 3 hp
Dimensions
- Cord Length
- 33 ft (10 m)
- Width (In.)
- 8.08 in
- Length (In.)
- 68.12 in
- Height (In.)
- 5.12 in
- Pump Diameter
- 4 in (10.2 cm)
Description
VEVOR Deep Well Submersible Pump, 3HP 230V/60Hz, 37GPM 640 ft Head, with 33 ft Cord & External Control Box, 4 inch Stainless Steel Water Pumps for Industrial, Irrigation and Home Use, IP68 Waterproof Stainless Steel Construction Install in No Time Designed with You in Mind Large Flow & High Head Lift Unstoppable Copper Motor Wide Application Max. Speed: 3450 r/min,Max. Head: 640 ft/195 m,Pump Diameter: 4"/10.2 cm,Waterproof Grade: IP68,Electric Cord Length: 33 ft/10 m,Material: Stainless Steel,Discharge Size: 1-1/4" NPT (3.2 cm NPT),Insulation Class: F,Sand Resistant: <5%,Work Temperature: 32 DegF-104 DegF/0 DegC-40 DegC,Certification: ETL,Impeller Stages: 18,Max. Flow: 37GPM (140L/min),Voltage: 230V/60Hz,Model: 4SSM5/18,Power: 3HP/2200W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.