Shop LITTLE GIANT PUMP

Submersible Well Pump Head, 7 1/2 hp, 23 Stages, 60 gpm

  • Mfr # 558531
  • Zoro # G107844740

product price: 
$
3,810.40
/ea
Free Shipping & Returns

Key Features

HP
7 1/2 hp
Nominal Flow Rate
60 gpm
Number of Stages
23
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
86 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
558531
Zoro #
G107844740
UPC #
-
Country of Origin
Mexico
HP
7 1/2 hp
Item
Submersible Well Pump Head
Nominal Flow Rate
60 gpm
Number of Stages
23
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
86 gpm
Flow Rate @ 100 Ft. @ 50 PSI
85 gpm
Shaft Material
Stainless Steel
Impeller Material
Noryl
Max. Head
690 ft
Flow Rate @ 150 Ft. @ 50 PSI
71 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 40 PSI
75 gpm
Head Material
Stainless Steel
Flow Rate @ 50 Ft. @ 50 PSI
83 gpm
Flow Rate @ 50 Ft. @ 40 PSI
85 gpm
Required Motor HP
7.5 hp
Application
Ground Water Extraction
Product Type
Submersible Deep Well Pump Head
Pump Technology
Centrifugal
NSF Certifications for Food and Drinking Water
NSF 61
Series
W60G75S23-PE
Feet of Head - Maximum
700 ft
Media Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
81 gpm
Best Efficiency Head
280 ft
Media Temperature - Minimum
120 Degrees F
Power Source
Corded Electric
Installation
Submersible
Discharge Standard
NPT
Best Efficiency Flow
61 gpm
Required Motor Horsepower
7 1/2 hp
Discharge Gender
Female
For Media Type
Clear Water
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Discharge Dia.
2 in
Bore Diameter - Minimum
4 in
Discharge Diameter
2 in
Manufacturer Warranty Length
2 yr
Pump Diameter
3.9 in

Description

Little Giant's 4-inch High Capacity pumps are designed for pressured water transfer from wells, cisterns, ponds, lakes, or streams. These pumps are constructed of durable, abrasion-resistant materials and reach peak performance when wholly submerged. These deep well pumps are certified safe for drinking water.


  • •Pump end only, 60 gpm, 7.5 hp, 23 stages, 2-inch NPT SST
  • •High capacity upthrust assembly for protection during start-up and operation (35, 60, and 90 gpm models)
  • •NSF/ANSI 61 Certified construction for drinking water safe materials
  • •60 gpm / 14 m3h, 7.5 hp / 5.5 KW, 60 Hz, Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.