Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # BSC33V

  • Zoro # G615820755


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Gauge/Conductor
16/3
Thermal Protection
Auto
Base Material
Cast Iron
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSC33V
Zoro #
G615820755
UPC #
0010121143586
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
2 yr
Solids Diameter - Maximum
3/8 in
Width at Widest Point
12 in
Body Diameter
5 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Overall Height
13 in

Details

Gauge/Conductor
16/3
Thermal Protection
Auto
Base Material
Cast Iron
Phase
Single
Item
Submersible Sump Pump
On Point
6 - 8 in
NEC Cord Designation
SJTW
Off Point
1 13/16 - 3 13/16 in
Impeller Material
Cast Iron
Switch Actuation
Vertical Float
Liquid Temperature - Maximum
95 Degrees F
For Media Type
Clear Water
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Rated Voltage
115V AC
Motor Housing Material
Cast Iron
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
Includes Alarm
No Alarm Included
Installation
Submersible
Horsepower
1/3 hp
Feet of Head - Maximum
25 ft
Discharge Gender
Female
Duty Cycle
Continuous
Switch Electrical Connection
Piggyback
Application
Dewatering, Transfer
Series
BSC33V
Current
4.3 A
Requires Control Panel
No Control Panel Required
Operation
Automatic
Flow Rate @ 10 ft of Head
41 gpm
For Industry
Residential
Shaft Seal Material
Ceramic/Nitrile Rubber
Shaft Seal Type
Single Mechanical
Frequency
60 Hz
Power Source
Corded Electric
Standards
cCSAus
Impeller Design
Vortex

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 1 13/16 - 3 13/16 in, On Point 6 - 8 in, Impeller Material Cast Iron, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point 12 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.