SubmersibleSumpPump, 15ft, 11.25in, 115VAC

  • Mfr # HT-6EN-CIA-FS

  • Zoro # G313370316


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
Impeller Material
Nylon
Phase
Single
NEC Cord Designation
SJTW
Application
Dewatering, Transfer, Waste Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-6EN-CIA-FS
Zoro #
G313370316
UPC #
0010121014664
Country of Origin
Mexico

Dimensions

Cord Length
15 ft
Manufacturers Warranty Length
3 yr
Width at Widest Point
9 5/8 in
Body Diameter
6 3/4 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in
Overall Height
11 1/4 in

Details

Impeller Material
Nylon
Phase
Single
NEC Cord Designation
SJTW
Application
Dewatering, Transfer, Waste Removal
Gauge/Conductor
16/3
Item
Submersible Sump Pump
On Point
9 - 14 in
Off Point
2 - 4 in
Thermal Protection
Auto
Base Material
Cast Iron
Liquid Temperature - Maximum
200 Degrees F
Operation
Automatic
Duty Cycle
Continuous
Hazardous Location Class
Not Rated
Feet of Head - Maximum
25 ft
Discharge Standard
NPT
Current
6.5 A
For Industry
Residential
Includes Alarm
No Alarm Included
Motor Housing Material
Cast Iron
Installation
Submersible
Series
HT-6EN-CIA-FS
Discharge Gender
Female
Frequency
60 Hz
Horsepower
1/3 hp
For Media Type
Effluent Water
Standards
cCSAus
Rated Voltage
115V AC
Impeller Design
Non-Clog
Rotation Speed - Maximum
1,750 RPM
Switch Electrical Connection
Integral
Volute Material
Cast Iron
Power Source
Corded Electric
Requires Control Panel
No Control Panel Required
Shaft Seal Type
Single Mechanical
Shaft Seal Material
Carbon/ Ceramic/Nitrile Rubber
Switch Actuation
Tether Float
Flow Rate @ 10 ft of Head
54 gpm

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 2 - 4 in, On Point 9 - 14 in, Impeller Material Nylon, Overall Height 11 1/4 in, Thermal Protection Auto, Width at Widest Point 9 5/8 in, Duty Cycle Continuous, Cord Length 15 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.