Zoro Homepage

SubmersibleSumpPump, 20ft, 10.875in, 115VAC

  • Mfr # 510852

  • Zoro # G901968758


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
HP
1/2
Impeller Material
Nylon
Max. Head
36 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510852
Zoro #
G901968758
UPC #
0010121149236
Country of Origin
China

Dimensions

Cord Length
20 ft
Min. Sump Pit Dia.
11 in
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Overall Height
10 7/8 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Width at Widest Point
8 7/8 in
Body Diameter
8 1/2 in

Details

HP
1/2
Impeller Material
Nylon
Max. Head
36 ft
Phase
Single
Thermal Protection
Auto
Agency Compliance
cCSAus Listed
Application
Dewatering, Transfer, Waste Removal
On Point
13 - 15 in
Off Point
6 - 8 in
NEC Cord Designation
SJTW
Gauge/Conductor
18/3
Base Material
Cast Iron
Item
Submersible Sump Pump
Switch Electrical Connection
Piggyback
Flow Rate @ 10 Ft. of Head
57 gpm
Body Material
Cast Iron
Switch Actuation
Tether Float
Rated Voltage
115V AC
Series
10EC-CIA-RF
Duty Cycle
Continuous
Discharge Standard
NPT
Liquid Temperature - Maximum
140 Degrees F
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Shaft Seal Type
Single Mechanical
Horsepower
1/2 hp
For Media Type
Effluent Water
Impeller Design
Semi-Open
Installation
Submersible
Includes Alarm
No Alarm Included
Shaft Seal Material
Ceramic/Nitrile Rubber
Requires Control Panel
No Control Panel Required
Feet of Head - Maximum
36 ft
For Industry
Residential
Flow Rate @ 10 ft of Head
57 gpm
Standards
cCSAus
Discharge Gender
Female
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Rotation Speed - Maximum
3,450 RPM
Operation
Automatic
Current
6.5 A
Frequency
60 Hz

Description

Submersible Sump Pump, HP 1/2, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 6 - 8 in, On Point 13 - 15 in, Body Material Cast Iron, Impeller Material Nylon, Flow Rate @ 10 Ft. of Head 57 gpm, Max. Head 36 ft, Min. Sump Pit Dia. 11 in, Overall Height 10 7/8 in, Thermal Protection Auto, Width at Widest Point 8 7/8 in, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Agency Compliance cCSAus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.