Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 25ft, 9.5in, 115VAC

  • Mfr # 6-CIA

  • Zoro # G615820786


product price: $295.99
/ea
Free Shipping & Returns

Key Features

On Point
10 - 13 in
NEC Cord Designation
SJTW
Application
Dewatering, Transfer
Thermal Protection
Auto
Base Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-CIA
Zoro #
G615820786
UPC #
0010121006058
Country of Origin
Mexico

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
3 yr
Body Diameter
7 1/2 in
Width at Widest Point
9 1/2 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
0 in
Sump Pit Diameter - Minimum
18 in
Overall Height
9 1/2 in

Details

On Point
10 - 13 in
NEC Cord Designation
SJTW
Application
Dewatering, Transfer
Thermal Protection
Auto
Base Material
Polypropylene
Off Point
4 - 7 in
Item
Submersible Sump Pump
Impeller Material
Nylon
Phase
Single
Gauge/Conductor
18/3
Feet of Head - Maximum
18 ft
Installation
Submersible
Flow Rate @ 10 ft of Head
29 gpm
Rotation Speed - Maximum
1,500 RPM
Impeller Design
Non-Clog
Frequency
60 Hz
Discharge Gender
Female
Standards
cCSAus
Operation
Automatic
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Series
6-CIA
Current
9.0 A
Discharge Standard
NPT
Liquid Temperature - Maximum
140 Degrees F
For Industry
Residential
Switch Electrical Connection
Integral
For Media Type
Clear Water
Includes Alarm
No Alarm Included
Volute Material
Plastic
Shaft Seal Type
Single Mechanical
Requires Control Panel
No Control Panel Required
Duty Cycle
Continuous
Switch Actuation
Diaphragm
Motor Housing Material
Cast Iron
Horsepower
1/3 hp
Shaft Seal Material
Ceramic/Nitrile Rubber
Rated Voltage
115V AC

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Diaphragm, Switch Electrical Connection Integral, Off Point 4 - 7 in, On Point 10 - 13 in, Impeller Material Nylon, Overall Height 9 1/2 in, Thermal Protection Auto, Width at Widest Point 9 1/2 in, Duty Cycle Continuous, Cord Length 25 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.