Zoro Homepage

SubmersibleSumpPump, 8ft, 10.75in, 115VAC

  • Mfr # BSP50V

  • Zoro # G915820783


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Impeller Material
Glass-Reinforced Thermoplastic
Phase
Single
Manufacturers Warranty Length
2 yr
Switch Actuation
Vertical Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP50V
Zoro #
G915820783
UPC #
0010121143487
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
2 yr
Body Diameter
8 in
Sump Pit Diameter - Minimum
14 in
Solids Diameter - Maximum
1/8 in
Width at Widest Point
11 in
Discharge Diameter
1 1/2 in
Overall Height
10 3/4 in

Details

Impeller Material
Glass-Reinforced Thermoplastic
Phase
Single
Item
Submersible Sump Pump
Switch Actuation
Vertical Float
NEC Cord Designation
SJTW
On Point
6 5/16 - 8 5/16 in
Gauge/Conductor
16/3
Thermal Protection
Auto
Off Point
1 13/16 - 3 13/16 in
Base Material
Thermoplastic
Liquid Temperature - Maximum
95 Degrees F
Rotation Speed - Maximum
3,450 RPM
For Media Type
Clear Water
Series
BSP50V
Hazardous Location Class
Not Rated
Discharge Standard
NPT
Standards
cCSAus
Application
Dewatering, Transfer
Includes Alarm
No Alarm Included
Shaft Seal Type
Single Mechanical
Power Source
Corded Electric
Shaft Seal Material
Ceramic/Nitrile Rubber
Operation
Automatic
Volute Material
Plastic
Flow Rate @ 10 ft of Head
45 gpm
Horsepower
1/2 hp
Current
6.5 A
For Industry
Residential
Impeller Design
Vortex
Discharge Gender
Female
Frequency
60 Hz
Rated Voltage
115V AC
Installation
Submersible
Feet of Head - Maximum
26 ft
Duty Cycle
Continuous
Requires Control Panel
No Control Panel Required
Motor Housing Material
Aluminum
Switch Electrical Connection
Piggyback

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 1 13/16 - 3 13/16 in, On Point 6 5/16 - 8 5/16 in, Impeller Material Glass-Reinforced Thermoplastic, Overall Height 10 3/4 in, Thermal Protection Auto, Width at Widest Point 11 in, Duty Cycle Continuous, Cord Length 8 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.