Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Pump, 6 ft, 12V DC

  • Mfr # 365S

  • Zoro # G316525645


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Inlet Internal Standard
NPT
Discharge External Gender
Male
Feet of Head - Maximum
25 ft
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
365S
Zoro #
G316525645
UPC #
0010121552036
Country of Origin
Mexico

Dimensions

Cord Length
6 ft
Overall Length
5.9 in
Inlet External Diameter
3/4 in
Discharge External Diameter
3/4 in
Overall Height
4.2 in
Inlet Internal Diameter
3/8 in
Discharge Internal Diameter
3/8 in
Overall Width
3.4 in

Details

Phase
Single
Inlet Internal Standard
NPT
Discharge External Gender
Male
Feet of Head - Maximum
25 ft
Motor Type
DC
Installation
Pedestal-Mount
Horsepower - Maximum
1/10 hp
Discharge Internal Gender
Female
Motor Housing Material
Stainless Steel
Viscosity - Maximum
1 cSt
Discharge Internal Standard
NPT
Volute Material
Stainless Steel
Inlet External Gender
Male
For Media Type
Clear Water
Nameplate Voltage
12V DC
Inlet Internal Gender
Female
Priming
Self-Priming
Flow Rate @ 10 ft of Head - Maximum
5 gpm
Item
Utility Pump
Application
Dewatering
Discharge External Standard
Garden Hose Thread
Power Source
Vehicle Battery
Inlet External Standard
Garden Hose Thread
Impeller Material
Buna-N

Description

Utility Pump, Horsepower - Maximum 1/10 hp, Nameplate Voltage 12V DC, Flow Rate @ 10 ft of Head - Maximum 5 gpm, Viscosity - Maximum 1 cSt, Feet of Head - Maximum 25 ft, Impeller Material Buna-N, Cord Length 6 ft, Priming Self-Priming, Suction Lift - Maximum Not Applicable, Media Temperature - Maximum Not Applicable, For Media Type Clear Water, Motor Enclosure Not Applicable, Seal Material Not Applicable, Seal Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.