Little Giant Pump
Utility Pump, Aluminum, 18 ft Cord, 60 Hz
Mfr # 505960
Zoro # G301050220
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Switch Actuation Manual
- Body Material Aluminum
- Cord Length 18 ft
- Max. Diameter Solids 1/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 3/4 hp Non-Automatic Residential Grinder Pump (805-0002)
- A.R. NORTH AMERICA Unloader, 3/8 NPTF and Knob (0215010510)
- REMCO INDUSTRIES 74PSI 3300 Pres Switch (3300-PSW)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- LITTLE GIANT PUMP Utility Pump (505723)
- LITTLE GIANT PUMP Utility Pump (505715)
- LITTLE GIANT PUMP Utility Pump, Aluminum, 18 ft Cord, 60 Hz (505717)
- LITTLE GIANT PUMP Utility Pump (505712)
- LITTLE GIANT PUMP 115 VAC Nickel-Plated Brass Utility Pump (555112)
- LITTLE GIANT PUMP Utility Pump, Stainless Steel, 115 V (555110)
- ZOELLER Floor Sucker 1/6 HP Utility Pump (42-0007)
- Little Giant Pump Utility Pumps