Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 60 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # GL3-3060-6PY
- Zoro # G123510407
product price:Â
$
1,254.99
/ea
Key Features
Overall Height
34 in
Wheel Diameter
6 in
Load Capacity
3,600 lbs
Overall Length
65.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL3-3060-6PY
- Zoro #
- G123510407
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 3,600 lbs
- Material
- Steel
- Number of Shelves
- 3
- Color
- Gray
- Finish
- Powder Coat
- Caster Material
- 6" Polyurethane
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- 3-Shelf Merchandise Collector
Dimensions
- Overall Height
- 34 in
- Wheel Diameter
- 6 in
- Overall Length
- 65.5 in
- Shelf Width
- 30 in
- Shelf Length
- 60 in
- Overall Width
- 30 in
Description
3-Shelf Merchandise Collector, 30" x 60" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.