Raised Platform Box Trucks, Steel, 1200 lb Load Capacity, 24 in W, 40 in H

  • Mfr # RP3S24365PY

  • Zoro # G3912820


product price:  $572.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP3S24365PY
Zoro #
G3912820
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Raised Platform Box Trucks
Wheel Type
5" Polyurethane Ball Bearing Wheels
Finish
Powder Coated

Description

Raised Platform Box Trucks, Load Capacity 1200 lb, Overall Height 40 in, Overall Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.