Zoro Homepage

Security Box Truck, 14 ga. Steel, 2000 lb

  • Mfr # SBS30606MR

  • Zoro # G3602133


product price: $1,400.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
14 ga. Steel
Color
Gray
Load Capacity
2000 lb
Wheel Type
6" x 2" Mold-On Rubber
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS30606MR
Zoro #
G3602133
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
30"
Shelf Length
60 in

Details

Material
14 ga. Steel
Color
Gray
Load Capacity
2000 lb
Item
Security Box Truck
Wheel Type
6" x 2" Mold-On Rubber
Finish
Powder Coated
Utility Cart Item
Security Box Truck with Solid Sides

Description

Secrty Box Truck,Solid Sides,65.5 x 30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.