Shelf Truck, 2-Sided, 2-Shelf, 24 x 60", Steel, 3600 lb Load Capacity, 2 Shelves, 57" H

  • Mfr # DET2-2460-6PY

  • Zoro # G4873620


product price:  $863.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57"
Material
Steel
Color
Gray
Load Capacity
3600 lb
Wheel Type
6" Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DET2-2460-6PY
Zoro #
G4873620
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57"
Shelf Length
60 in
Caster Dia.
6"
Shelf Width
24 in
Shelf LxW
60 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Shelf Truck,2-Sided,2-Shelf,24 x 60"
Wheel Type
6" Polyurethane
Number of Shelves
2
Handle Included
Yes
Utility Cart Item
2-Sided Shelf Truck
Non-Marking
Yes
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Flush
Assembled/Unassembled
Assembled
Gauge
12

Description

Shelf Truck,2-Sided,2-Shelf,24 x 60 In., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.