Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENML-3048-6PH
- Zoro # G523510397
product price:Â
$
1,021.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Overall Length
53.5 in
Material
Steel
Shelf Size
30"W x 48"L
Wheel Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENML-3048-6PH
- Zoro #
- G523510397
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Wheel Material
- Phenolic
- Color
- Gray
- Item
- Multi-Shelf Truck with Ergonomic Handle
- Cart Shelf Style
- 1.5" Retaining Lips
- Load Capacity
- 3,600 lbs
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Number of Shelves
- 3
Dimensions
- Overall Length
- 53.5 in
- Shelf Size
- 30"W x 48"L
- Wheel Diameter
- 6 in
- Shelf Width
- 30 in
- Overall Height
- 46.5 in
- Shelf Length
- 48 in
- Overall Width
- 30 in
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 48" Shelf Size, 3 Shelf Model, Lipped Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.