Shop LITTLE GIANT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Order Picking Cart, Steel, 3600 lb Load Capacity, 5 Shelves, 64 in L, 30 in W, 65 in H
- Mfr # 5ML30486PHWSP
- Zoro # G4096920
product price:Â
$
1,462.99
/ea
Key Features
Overall Height
65 in
Overall Length
64 in
Overall Width
30 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5ML30486PHWSP
- Zoro #
- G4096920
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Multi-Shelf Order Picking Cart
- Number of Shelves
- 5
- Caster Type
- (2) Rigid, (2) Swivel
- Includes
- Writing Shelf with Storage Pocket
- Gauge
- 12 ga
- Shelf Type
- Lipped
- Capacity per Shelf
- 2000 lb
- Finish
- Powder Coated
- Distance Between Shelves
- 12 in
- Caster Material
- Phenolic
- Handle
- Tubular
Dimensions
- Overall Height
- 65 in
- Overall Length
- 64 in
- Overall Width
- 30 in
- Caster Width
- 2 in
- Lip Height
- 1-1/2 in
- Caster Dia.
- 6"
- Shelf Length
- 48 in
- Shelf Width
- 30 in
- Writing Shelf Dimensions
- 12"L x 27"W
- Shelf LxW
- 48 in x 30 in
- Overall LxWxH
- 64 in x 30 in x 65 in
Description
Multi-Shelf Order Picking Cart, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 30 in, Number of Shelves 5, Capacity per Shelf 2000 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 30 in, Includes Writing Shelf with Storage Pocket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.