Shelf Truck, 5-Flush, 1200 lb., 18 x 32", Steel, 1200 lb Load Capacity, 5 Shelves

  • Mfr # 5M-1832-5PY

  • Zoro # G4874366


product price:  $670.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1200 lb
Wheel Type
5" Polyurethane
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5M-1832-5PY
Zoro #
G4874366
UPC #
-
Country of Origin
United States

Dimensions

Caster Dia.
5"
Shelf Length
32 in
Top Shelf Height
61 1/2 in
Shelf Width
18 in
Shelf LxW
32 in x 18 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Shelf Truck,5-Flush,1200 lb.,18 x 32"
Wheel Type
5" Polyurethane
Number of Shelves
5
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Flush
Handle Included
Yes
Utility Cart Item
Welded 5-Shelf Service Cart
Distance Between Shelves
12 in
Non-Marking
Yes
Finish
Powder Coated

Description

Shelf Truck,5-Flush,1200 lb.,18 x 32 In., Steel Material, Powder Coated Finish, Gray Color, Number of Shelves 5, Distance Between Shelves 12 in, Shelf Length 32 in, Shelf Width 18 in, Top Shelf Height 61 1/2 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.