Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Mfr # SL2-A-2448-PB
- Zoro # G923510461
product price:Â
$
1,847.99
/ea
Key Features
Overall Width
49 in
Number of Doors
2
Shelf Capacity
2,000 lbs
Load Capacity per Shelf
750 lbs
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL2-A-2448-PB
- Zoro #
- G923510461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 49 in
- Overall Height
- 78 in
- Overall Depth
- 27 in
- Inside Depth
- 24 in
- Inside Width
- 48 in
Details
- Number of Doors
- 2
- Shelf Capacity
- 2,000 lbs
- Load Capacity per Shelf
- 750 lbs
- Cabinet Finish
- Powder Coat
- Item
- Tool Storage Locker with Adjustable Shelves and Full Pegboard Back
- Color
- Gray
- Cabinet Material
- Steel
- Number of Shelves
- 2 Adjustable Shelves
Description
Tool Storage Locker with Adjustable Shelves and Full Pegboard Back, 2 Adjustable Center Shelves, 750 lbs Shelf Capacity, 2000 lbs Overall Capacity, 24" x 48" Shelf Size, 78" Overall Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.