Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Tubular Steel Bulk Stock Cart, Steel, 3600 lb Load Capacity, 24 in W, 57 in H
Mfr # OT24606PY
Zoro # G3912717
product price:Â $648.99
/eaKey Features
Overall Height
57 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
3600 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OT24606PY
Zoro #
G3912717
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
57 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Tubular Steel Bulk Stock Cart
Wheel Type
6" x 2" Polyurethane
Finish
Powder Coated
Description
Tubular Steel Bulk Stock Cart, Load Capacity 3600 lb, Overall Height 57 in, Overall Width 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.