Shop All Utility Carts
Little Giant
Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb
Mfr # DS2436X126PY
Zoro # G3600681
original price:
$749.10
19% off
new price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Overall Height 38"
- Overall Length 42"
- Overall Width 24-3/8"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Product Information
- Brand Little Giant
- MFR # DS2436X126PY
- Zoro # G3600681
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38" |
Overall Length | 42" |
Overall Width | 24-3/8" |
Details
Description
Utility Crt,Steel,42L x 24-3/8W,3600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- LIFT-ALL Standard Winch Bar, 34 In, Knurled Grip (61223)
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- LITTLE GIANT Shelf Truck, 5-Lipped, 1200 lb., 18 x 32", Steel, 5 Shelves, 1200 lb (5ML-1832-5PY)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 24"L x 24"W x 34"H (ERBST24246PH)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- Little Giant Utility & Storage Carts