Shop LITTLE GIANT

Utility Cart, Steel, 1200 lb Load Capacity, 2 Shelves, 41 1/2 in L, 24 in W, 35 in H

  • Mfr # LGL2436BKDR

  • Zoro # G4096939


product price:  $619.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LGL2436BKDR
Zoro #
G4096939
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
41 1/2 in
Overall Width
24 in
Shelf Width
24 in
Shelf Length
36 in
Lip Height
1-1/2 in
Caster Dia.
5"
Caster Width
1-1/4 in
Overall LxWxH
41 1/2 in x 24 in x 35 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Utility Cart
Wheel Type
5" Polyurethane
Number of Shelves
2
Shelf Type
Lipped Edge
Finish
Powder Coated
Gauge
12
Caster Type
(2) Rigid, (2) Swivel with Brake
Includes
Drawer
Utility Cart Shelf Style
Lipped
Handle
Tubular Steel
Caster Material
Polyurethane
Capacity per Shelf
600 lb
Distance Between Shelves
25 in
Utility Cart Item
Welded Service Cart with One Storage Drawer

Description

Flat Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 41 1/2 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Includes Drawer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.