Shop LITTLE GIANT

Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 41 1/2 in L

  • Mfr # GF-2436-9P

  • Zoro # G6747377


product price:  $551.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
41 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GF-2436-9P
Zoro #
G6747377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
41 1/2 in
Overall Width
24 in
Shelf Length
36 in
Caster Dia.
9 in
Shelf Width
24 in
Overall Depth
41"
Caster Width
3 in
Handle Height
34 in
Top Shelf Height
34 in
Shelf LxW
36 in x 24 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Overall LxWxH
41 1/2 in x 24 in x 34 in
Caster Wheel Width
3 in
Caster Mounting Height
11 in
Caster Wheel Dia.
9 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Flush Metal Shelves
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
19 1/2 in
Cart Shelf Style
Flush
Caster Material
Pneumatic
Capacity per Shelf
600 lb
Handle Included
Yes
Finish
Powder Coated
Gauge
14 ga
Utility Cart Shelf Style
Flush
Number of Drawers
0
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Number of Outlets
0
Method of Construction
Welded
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Surface
Smooth
Caster Core Material
Steel
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Power Indicator
No
Caster Wheel Type
Pneumatic
Shelf Adjustability
Fixed
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Pattern
Sawtooth

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.