Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 3 Shelves, 65 1/2 in L

  • Mfr # 3GH-3060-8PHKFL
  • Zoro # G9965767
product price: 
$
1,162.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
65 1/2 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3GH-3060-8PHKFL
Zoro #
G9965767
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
65 1/2 in
Overall Width
30 in
Shelf Width
30 in
Top Shelf Height
36 in
Caster Dia.
8 in
Shelf Length
60 in
Handle Height
36 in
Caster Width
2 in
Overall LxWxH
65 1/2 in x 30 in x 36 in
Shelf LxW
60 in x 30 in
Caster Wheel Dia.
8 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
9 1/2 in
Caster Wheel Width
2 in
Wire Rope Length
66 in
Length
66 in

Details

Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" Phenolic
Handle Type
Flat
Number of Shelves
3
Utility Cart Shelf Style
Flush
Assembled/Unassembled
Assembled
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Includes
Floor Lock to Stop Unwanted Movement
Non-Marking
No
Finish
Powder Coated
Handle Included
Yes
Cart Shelf Style
Flush
Gauge
12 ga
Distance Between Shelves
10 1/2 in
Utility Cart Item
Flat Handle Utility Cart
Capacity per Shelf
1,650 lb
Caster Material
Phenolic
Distance Between Top and Middle Shelf
11 in
Type
Flush Edge Shelves
Construction
Welded Steel
Number of Drawers
0
Number of Compartments
0
Distance Between Middle and Bottom Shelf
11 in
Caster Frame Material
Steel
Caster Core Material
Phenolic
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Number of Outlets
0
Lip Style
Flush
Includes Electrical Outlets
No
Method of Construction
Welded
Caster Mounting Type
Plate
Platform Surface
Smooth
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 5,000 lb, Steel Shell Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 30 in, Number of Shelves 3, Capacity per Shelf 1,650 lb, Distance Between Shelves 11 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.