Shop LITTLE GIANT

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # GLF-2448-9P
  • Zoro # G2147890

product price: 
$
616.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLF-2448-9P
Zoro #
G2147890
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
53 1/2 in
Overall Width
24 in
Lip Height
1-1/2 in
Caster Width
3 in
Shelf Width
24 in
Shelf Length
48 in
Caster Dia.
9 in
Top Shelf Height
34 in
Overall Depth
53"
Handle Height
34 in
Caster Mounting Height
11 in
Top Shelf Lip Height
1 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Dia.
9 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
3 in
Overall LxWxH
53 1/2 in x 24 in x 34 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Pneumatic
Gauge
14 ga
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Utility Cart Item
Flush-Handle Instrument Cart
Distance Between Shelves
18 in
Finish
Powder Coated
Top Material
Smooth Powder Coated Steel
Number of Compartments
0
Number of Drawers
0
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Welded
Caster Wheel Type
Pneumatic
Caster Core Material
Steel
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Pattern
Sawtooth
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Caster Mounting Type
Plate
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Number of Outlets
0
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Power Indicator
No
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 18 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.