Welded Multi-Shelf Service Cart with Ergonomic Handle
- Mfr # 3ENML-2448-5PY
- Zoro # G923510515
product price:Â
$
591.99
/ea
Key Features
Utility Cart Shelf Style
1.5" Retaining Lips
Overall Length
53.5 in
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3ENML-2448-5PY
- Zoro #
- G923510515
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 3
- Item
- Welded Multi-Shelf Service Cart with Ergonomic Handle
- Color
- Gray
- Finish
- Powder Coat
- Cart Shelf Style
- 1.5" Retaining Lips
- Caster Material
- Polyurethane
- Load Capacity
- 1,200 lbs
- Material
- Steel
Dimensions
- Overall Length
- 53.5 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Overall Height
- 62 in
- Shelf Length
- 48 in
- Wheel Diameter
- 5 in
Description
Welded Multi-Shelf Service Cart with Ergonomic Handle, 24" x 48" Shelf Size, 3 Shelf Model, Lipped Shelves, 1200 lbs. Capacity, 5" Polyurethane Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.