Shop LITTLE GIANT

Welded Utility Cart, 12 ga. Steel, 2,000 lb Load Capacity, 53 1/2 in L, 24 in W, 36 1/2 in H

  • Mfr # 3LGL24486PY

  • Zoro # G3911877


product price:  $566.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
12 ga. Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3LGL24486PY
Zoro #
G3911877
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
53 1/2 in
Overall Width
24 in
Caster Dia.
6"
Caster Width
2 in

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
2,000 lb
Item
Welded Utility Cart
Wheel Type
6" Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Gauge
12
Caster Material
Polyurethane
Handle Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Assembled

Description

Flat Handle Utility Cart, Load Capacity 2,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.