Workbenches, 72" W, 27†to 41†Height, 4000 lb.
Mfr # WSH1-3672-AH
Zoro # G5521245
product price: $747.99
/eaKey Features
Workbench/Work Table Type
Adjustable Height Workbenches
Method of Construction
Welded
Load Capacity
4000 lb.
Gauge
Top: 12 ga.
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSH1-3672-AH
Zoro #
G5521245
UPC #
-
Country of Origin
United States
Dimensions
Depth
36"
Width
72"
Height
27” to 41”
Details
Workbench/Work Table Type
Adjustable Height Workbenches
Method of Construction
Welded
Load Capacity
4000 lb.
Gauge
Top: 12 ga.
Item
Workbenches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Iron
Description
Workbench,Hardboard Top,36x72,4000 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.