
Azalea AZA-2315 Performance Rated Area Rug (Discontinued)
- Mfr # AZA2315-81012
- Zoro # G510343182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZA2315-81012
Zoro #
G510343182
UPC #
192201298659
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Taupe, Black
Style
Modern
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Shape
Rectangle
Features
Performance Rated
Weight
72.08 lb
Includes
Care Label
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Machine Washable
No
Sustainable
Made with Recycled Materials
Construction
Hand Woven
Sub Style
Minimalist
High/Low Texture
No
Backing
No Backing
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Description
This Azalea area rug is the perfect addition to any modern style home. It is hand woven in India with recycled PET yarn for an eco-friendly design. The no-pile construction ensures durability and makes it easy to clean - just spot clean when necessary. The rug is designed to be used with a rug pad for added cushioning and stability, making it comfortable underfoot. Its simple yet stylish look will bring a touch of modernity to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.